Learn More
Greiner Bio-One 1536-Well Microplate CELLSTAR™, Cell Culture-Treated
Shop All Greiner Bio-One Products

Description
- Free of detectable DNase, RNase, human DNA
- Non-pyrogenic
- Non-cytotoxic
- Alphanumeric well coding
- Rounded square well design
- Reduced wicking and bubbling
- With lid
Specifications
Specifications
| Barcode | No Barcode |
| Certifications/Compliance | Free of detectable DNase/RNase, human DNA and pyrogens; contents non-cytotoxic |
| Format | Standard |
| Lid | With Lid |
| Array | 32 x 48 |
| Autoclavable | Not Autoclavable |
| Packaging | 1/Pk., 40/Cs. |
| Color | White |
| Product Type | Cell Culture Microplate |
| Material | Polystyrene |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.