Learn More
Description
- Ultra-Low Base Design Optimized for High Magnification Microscopy Applications
- Excellent Plate Flatness Helps Reduce Autofocusing Time During Image Acquisition
- Smooth Plate Surface Supports Automated Handling and Sealing Workflows
- Black Frame with Clear Bottom Helps Improve Image Contrast
- Tissue Culture Treated Surface Supports Cell Culture Applications
- 1536-Well Format Designed for High-Content and High-Throughput Screening
Specifications
Specifications
| Barcode | Custom Barcoding Available |
| Format | SBS Standard |
| Lid | Yes |
| Culture Area | 2.1 mm2 |
| Array | 32 x 48 |
| Color | Black, Clear Bottom |
| Product Type | Microplate |
| Material | Advanced Polymer |
| No. of Wells | 1536 |
| Volume (Metric) Working | 3 to 15 μL |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.