Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC BOX Tape, 1 in. x 60 yd., Clear, 1 ea.

Catalog No. 501918582
Encompass

This polypropylene strapping tape offers very high tensile strength, making it suitable for heavy-duty industrial applications.

  • Backing material: polypropylene
  • Color: clear
  • Reinforcement type: filament
  • Tape length: 60 yd.
  • Tape thickness: 5.9 mil
  • Tape width: 1 in.
  • Very high tensile strength (441 lb./in.) for heavy-duty industrial applications

Catalog No. 50-191-8582 Supplier MSC Supplier No. 39581723
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This polypropylene strapping tape offers very high tensile strength, making it suitable for heavy-duty industrial applications.

  • Backing material: polypropylene
  • Color: clear
  • Reinforcement type: filament
  • Tape length: 60 yd.
  • Tape thickness: 5.9 mil
  • Tape width: 1 in.
  • Very high tensile strength (441 lb./in.) for heavy-duty industrial applications

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.