Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hach Company 15 V DC Power Supply With 3-Pin Connector, US Plug - For Hach SD900 and AS950

Catalog No. NC3395977 Shop All Hach Company Products
Encompass

This 15 V DC power supply provides a stable DC output through a 3-pin connector and US plug for compatible portable samplers and meters. It accepts standard line voltage and is intended as a replacement or spare power source for field instruments.

  • Input voltage: 100-120 VAC, 50/60 Hz.
  • Output voltage: 15 V DC.
  • Connector type: 3-pin connector.
  • Plug type: US (115 V).
  • Compatible with many portable samplers and controllers.
  • Ships within 3-5 weeks.

Catalog No. NC3395977 Supplier Hach Company Supplier No. 8754500US
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This 15 V DC power supply provides a stable DC output through a 3-pin connector and US plug for compatible portable samplers and meters. It accepts standard line voltage and is intended as a replacement or spare power source for field instruments.

  • Input voltage: 100-120 VAC, 50/60 Hz.
  • Output voltage: 15 V DC.
  • Connector type: 3-pin connector.
  • Plug type: US (115 V).
  • Compatible with many portable samplers and controllers.
  • Ships within 3-5 weeks.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.