Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Vial, Clear Glass, Screw Neck, Total Recovery, 15 x 45 mm

Catalog No. 50781166 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This clear glass screw neck total recovery vial is designed with chemically inert glass for chromatographic analysis, preventing interference with samples, analytes, or analysis findings. It meets strict dimensional constraints for autosampler compatibility, preventing damage to needles and system downtime, and is useful for the safe storage of analytes.

  • Material: Clear glass, chemically inert
  • Dimensions: 15 × 45 mm
  • Closure type: Screw neck
  • Format: Total recovery vial
  • Type: Autosampler vial
  • Cleanliness: Certified vials tested for cleanliness by HPLC
  • Dimensional tolerances: Held to tightest tolerances for key dimensions, ensuring autosampler compatibility
  • Application: Sample preparation
  • Units per package: 100 pk

Catalog No. 50-781-166 Supplier Waters Corp Supplier No. 186002520
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This clear glass screw neck total recovery vial is designed with chemically inert glass for chromatographic analysis, preventing interference with samples, analytes, or analysis findings. It meets strict dimensional constraints for autosampler compatibility, preventing damage to needles and system downtime, and is useful for the safe storage of analytes.

  • Material: Clear glass, chemically inert
  • Dimensions: 15 × 45 mm
  • Closure type: Screw neck
  • Format: Total recovery vial
  • Type: Autosampler vial
  • Cleanliness: Certified vials tested for cleanliness by HPLC
  • Dimensional tolerances: Held to tightest tolerances for key dimensions, ensuring autosampler compatibility
  • Application: Sample preparation
  • Units per package: 100 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.