Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vikan™ Extension Handle, 16 ft.

Catalog No. 17227578 Shop All Remco Products
Change view
Click to view available options
Color:
Yellow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-227-578 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-227-578 Supplier Vikan™ Supplier No. 6268

missing translation for 'validMainframeMsg'

Extension handle is designed for cleaning in the most difficult-to-reach areas of a facility.

  • This composite fiberglass and aluminum extension pole extends past 15 feet
  • Makes easy work of a variety of difficult-to-reach cleaning tasks
  • Washing down walls and tall tanks is possible without the use of a ladder
  • The bright yellow color makes it easy to keep track of the handle
  • Slightly textured material allows for better grip

Specifications

Color Code Yellow
Product Type Handle
Color Yellow
Length (English) 98.75 to 185.5 in.
Sterility Non-sterile
Width (English) 1.3 in.
Quantity 1
Color-coded Yes
Material Fiberglass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.