Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ 16-Station Service Center
GSA_VAGREENER_CHOICESCI_ED

Catalog No. S38175 Shop All Diversified Spaces Products
Change view
Click to view available options
Top Style:
0.75 in. Phenolic Resin Surface
1 in. Solid Epoxy Resin Surface
Includes:
8 GFI-protected AC Duplex Receptacles, 4 Locking Drawers and Locking Cupboard with Shelf
8 GFI-protected AC Duplex Receptacles, Locking Cupboard
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Top Style Includes
S38175 1 in. Solid Epoxy Resin Surface 8 GFI-protected AC Duplex Receptacles, Locking Cupboard
S38141 0.75 in. Phenolic Resin Surface 8 GFI-protected AC Duplex Receptacles, 4 Locking Drawers and Locking Cupboard with Shelf
S38143 1 in. Solid Epoxy Resin Surface 8 GFI-protected AC Duplex Receptacles, 4 Locking Drawers and Locking Cupboard with Shelf
S38173 0.75 in. Phenolic Resin Surface 8 GFI-protected AC Duplex Receptacles, Locking Cupboard
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S38175 Supplier Diversified Spaces™ Supplier No. C2646KF
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Double-faced table that provides a fully equipped science center for 16 students. Diversified Spaces™™ 16-Station Service Center is constructed of solid oak, oak and hardwood veneers.

  • Sixteen student double faced workstation that provides plenty of workspace and eight GFI protected AC duplex receptacles
  • Includes sixteen book compartments in the aprons
  • Constructed of solid oak and oak hardwood veneers
  • The unit is finished with a chemical resistant, earth-friendly UV finish, rubber base molding and leg boots
  • Diversified Spaces™ is SEFA compliant and MAS Certified Green
  • Limited Lifetime Warranty
  • Made in the U.S.A.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Lab Table
Color Oak
Autoclavable Not Autoclavable
No. of Drawers None
No. of Shelves None
With Casters No
With Tilt No
Top Style 1 in. Solid Epoxy Resin Surface
Includes 8 GFI-protected AC Duplex Receptacles, Locking Cupboard
No. of Doors 8
Voltage 110 V
Footrest No
Plug Type 8 GFI protected AC duplex receptacles
Certifications/Compliance SEFA compliant and MAS Certified Green
Dimensions (D x W x H) 48 x 264 x 36 in.
Finish Chemical Resistant, Earth-friendly UV
Total Positions 16
Material Oak with Oak Veneer, Solid Epoxy
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.