Learn More
Cole-Parmer™ HG-400 MiniG™ Homogenizer
Description
- Designed to effectively disrupt cellular materials by oscillating one or two deep-well titer plates vertically.
- Clamp also holds up to 6 x 50 mL vials or 48 x 2 mL vials or 24 x 5 mL vials.
Specifications
Specifications
| Speed | 500 to 1500 rpm |
| Voltage | 115/230 V |
| Electrical Requirements | 115/230 V, 50/60 Hz |
| Capacity (Metric) | 2 to 50 mL |
| Height (English) | 21.5 in. |
| Height (Metric) | 54.6 cm |
| Length (English) | 17 in. |
| Length (Metric) | 43.2 cm |
| Width (English) | 3.4 in. |
| Width (Metric) | 8.6 cm |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.