Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Koch Filter Panel Air Filter, MERV 4, 1 roll

Catalog No. 502241369
Encompass

This panel air filter is designed for general purpose air filtration, featuring a MERV 4 rating and 30% efficiency for effective particle capture.

  • Constructed from polyester media
  • Overall dimensions: 16 in wide, 135 ft long, 1/2 in thick
  • MERV 4 rating for particle capture
  • Provides 30% filter efficiency
  • Achieves 78% arrestance efficiency
  • Designed for maximum airflow of 500 FPM
  • Withstands maximum temperature of 175 °F
  • ASHRAE 52.2-2012 compliant
  • LEED certified

This item is not returnable. View return policy
Catalog No. 50-224-1369 Supplier MSC Supplier No. 72999303
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This panel air filter is designed for general purpose air filtration, featuring a MERV 4 rating and 30% efficiency for effective particle capture.

  • Constructed from polyester media
  • Overall dimensions: 16 in wide, 135 ft long, 1/2 in thick
  • MERV 4 rating for particle capture
  • Provides 30% filter efficiency
  • Achieves 78% arrestance efficiency
  • Designed for maximum airflow of 500 FPM
  • Withstands maximum temperature of 175 °F
  • ASHRAE 52.2-2012 compliant
  • LEED certified

This item is not returnable. View return policy
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.