Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Koch Filter Pleated Air Filter, MERV 8, 1 ea

Catalog No. 5000506921
Encompass

This wire-backed pleated air filter provides effective filtration with odor removal capabilities. It is designed for use in various units, offering high capacity and reliable performance.

  • Filter type: Wire-backed pleated
  • MERV rating: 8
  • Media material: Activated carbon and polyester
  • Odor removal
  • Particle capture efficiency: 70%
  • Nominal size: 16 in x 20 in x 1 in
  • Frame material: Beverage board
  • Standards: ASHRAE 52.2-2012; UL 900
  • Maximum temperature: 120 °F

Catalog No. 50-005-06921 Supplier MSC Supplier No. 76935634
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This wire-backed pleated air filter provides effective filtration with odor removal capabilities. It is designed for use in various units, offering high capacity and reliable performance.

  • Filter type: Wire-backed pleated
  • MERV rating: 8
  • Media material: Activated carbon and polyester
  • Odor removal
  • Particle capture efficiency: 70%
  • Nominal size: 16 in x 20 in x 1 in
  • Frame material: Beverage board
  • Standards: ASHRAE 52.2-2012; UL 900
  • Maximum temperature: 120 °F

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.