Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SOURCE Pleated Air Filter, MERV 8, 16x20x1 in, 1 ea

Catalog No. 5000506255
Encompass

PRO-SOURCE pleated air filters are designed for efficient air purification in various units. They feature a MERV 8 rating and synthetic media for effective particle capture.

  • Wireless pleated filter type
  • Particle capture efficiency: 35%
  • Synthetic media material
  • Clay coated paper board frame
  • Air flow of 650 CFM
  • Maximum velocity of 300 FPM
  • Nominal size of 16 in x 20 in x 1 in
  • Initial resistance of 0.24 in wg (at 300 FPM)
  • Complies with UL 900 and ASHRAE 52.2 standards
  • Maximum temperature of 150 °F

Catalog No. 50-005-06255 Supplier MSC Supplier No. 42633388
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

PRO-SOURCE pleated air filters are designed for efficient air purification in various units. They feature a MERV 8 rating and synthetic media for effective particle capture.

  • Wireless pleated filter type
  • Particle capture efficiency: 35%
  • Synthetic media material
  • Clay coated paper board frame
  • Air flow of 650 CFM
  • Maximum velocity of 300 FPM
  • Nominal size of 16 in x 20 in x 1 in
  • Initial resistance of 0.24 in wg (at 300 FPM)
  • Complies with UL 900 and ASHRAE 52.2 standards
  • Maximum temperature of 150 °F

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.