Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SOURCE Pleated Air Filter, MERV 11, 16x20x2 in, 1 ea

Catalog No. 5000502558
Encompass

This pleated air filter features a wire-backed design, a MERV 11 rating, and synthetic media. It is designed for various air handling units, providing efficient filtration in demanding environments.

  • Wire-backed pleated design
  • MERV 11 rating
  • Synthetic media material
  • Beverage board frame
  • Nominal size: 16 in high x 20 in wide x 2 in deep
  • Actual dimensions: 15.500 in high x 19.500 in wide x 1.75 in deep
  • Air flow capacity: 1100 CFM
  • Maximum velocity: 500 FPM
  • UL 900 standards compliant
  • Integrated frame for universal use
  • Maximum temperature: 150°F

Catalog No. 50-005-02558 Supplier MSC Supplier No. 14272140
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This pleated air filter features a wire-backed design, a MERV 11 rating, and synthetic media. It is designed for various air handling units, providing efficient filtration in demanding environments.

  • Wire-backed pleated design
  • MERV 11 rating
  • Synthetic media material
  • Beverage board frame
  • Nominal size: 16 in high x 20 in wide x 2 in deep
  • Actual dimensions: 15.500 in high x 19.500 in wide x 1.75 in deep
  • Air flow capacity: 1100 CFM
  • Maximum velocity: 500 FPM
  • UL 900 standards compliant
  • Integrated frame for universal use
  • Maximum temperature: 150°F

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.