Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SOURCE Pleated Air Filter, MERV 8, Synthetic, 16x24x2, 1 ea

Catalog No. 5000506040
Encompass

This wireless pleated air filter offers a MERV 8 rating and 35% particle capture efficiency, making it suitable for various applications. It features a durable synthetic media and a paperboard frame, with nominal dimensions of 16 in x 24 in x 2 in.

  • Wireless pleated design for various applications
  • MERV 8 rating with 35% particle capture efficiency
  • Durable synthetic media and paperboard frame
  • Nominal size: 16 in x 24 in x 2 in
  • Handles airflow up to 1325 CFM with maximum velocity of 500 FPM
  • Initial resistance of 0.23 in wg at 500 FPM
  • Integrated frame provides stability and compatibility with any unit
  • Meets ASHRAE 52.2-2012 and UL 900 standards
  • Suitable for temperatures up to 150°F

Catalog No. 50-005-06040 Supplier MSC Supplier No. 35114800
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This wireless pleated air filter offers a MERV 8 rating and 35% particle capture efficiency, making it suitable for various applications. It features a durable synthetic media and a paperboard frame, with nominal dimensions of 16 in x 24 in x 2 in.

  • Wireless pleated design for various applications
  • MERV 8 rating with 35% particle capture efficiency
  • Durable synthetic media and paperboard frame
  • Nominal size: 16 in x 24 in x 2 in
  • Handles airflow up to 1325 CFM with maximum velocity of 500 FPM
  • Initial resistance of 0.23 in wg at 500 FPM
  • Integrated frame provides stability and compatibility with any unit
  • Meets ASHRAE 52.2-2012 and UL 900 standards
  • Suitable for temperatures up to 150°F

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.