Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SOURCE Pleated Filter, MERV 8, 16x25x1, 1 ea

Catalog No. 502241053
Encompass

This PRO-SOURCE pleated air filter is designed for air filtration, featuring a wire-backed pleated design, a MERV 8 rating, and construction from synthetic media with a paperboard frame, providing 35% particle capture efficiency.

  • Wire-backed pleated design
  • MERV 8 rating
  • Synthetic media material
  • Paperboard frame
  • Particle capture efficiency: 35%
  • Nominal size: 16 in x 25 in x 1 in
  • Airflow: 825 CFM
  • Maximum velocity: 300 FPM
  • Integrated frame
  • Meets ASHRAE 52.2-2012 and UL 900 standards
  • Maximum temperature: 200°F

This item is not returnable. View return policy
Catalog No. 50-224-1053 Supplier MSC Supplier No. 40102634
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This PRO-SOURCE pleated air filter is designed for air filtration, featuring a wire-backed pleated design, a MERV 8 rating, and construction from synthetic media with a paperboard frame, providing 35% particle capture efficiency.

  • Wire-backed pleated design
  • MERV 8 rating
  • Synthetic media material
  • Paperboard frame
  • Particle capture efficiency: 35%
  • Nominal size: 16 in x 25 in x 1 in
  • Airflow: 825 CFM
  • Maximum velocity: 300 FPM
  • Integrated frame
  • Meets ASHRAE 52.2-2012 and UL 900 standards
  • Maximum temperature: 200°F

This item is not returnable. View return policy
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.