Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Filter, Pleated, MERV 8, 25x17x2 in, 1 ea

Catalog No. 5000503887
Encompass

This pleated air filter is designed for use in heating and air conditioning units. Featuring a wireless pleated design, MERV 8 rating, and synthetic media, it provides effective air filtration. It operates at 500 FPM with an airflow of 1400 CFM.

  • Wireless pleated filter type
  • MERV 8 efficiency rating
  • Synthetic media material
  • Beverage board frame for durability
  • Airflow of 1400 CFM at 500 FPM
  • Nominal filter size: 25 in H x 17 in W x 2 in D
  • Actual dimensions: 24.5 in H x 16.5 in W x 1.75 in D
  • Initial resistance of 0.26 in wg
  • Integrated frame design
  • Suitable for heating and air conditioning units
  • Complies with ASHRAE 52.2-2012 and UL 900 standards
  • Maximum operating temperature of 150 °F
  • Features sturdy moisture resistant frame and vForm self-supported pleats

Catalog No. 50-005-03887 Supplier MSC Supplier No. 03639515
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This pleated air filter is designed for use in heating and air conditioning units. Featuring a wireless pleated design, MERV 8 rating, and synthetic media, it provides effective air filtration. It operates at 500 FPM with an airflow of 1400 CFM.

  • Wireless pleated filter type
  • MERV 8 efficiency rating
  • Synthetic media material
  • Beverage board frame for durability
  • Airflow of 1400 CFM at 500 FPM
  • Nominal filter size: 25 in H x 17 in W x 2 in D
  • Actual dimensions: 24.5 in H x 16.5 in W x 1.75 in D
  • Initial resistance of 0.26 in wg
  • Integrated frame design
  • Suitable for heating and air conditioning units
  • Complies with ASHRAE 52.2-2012 and UL 900 standards
  • Maximum operating temperature of 150 °F
  • Features sturdy moisture resistant frame and vForm self-supported pleats

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.