Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ 17124F-100 Buret and Stopcock only
SDP

Catalog No. 12141411 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
100 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
12-141-411 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12-141-411 Supplier DWK Life Sciences Supplier No. 17124F100BO
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Replacement Parts - Buret and Stopcock for Class A 100mL Automatic Zero Buret

  • Kimax precision bore automatic burets are used in applications requiring the highest degree of precision and accuracy for volumetric analysis. These are ideal for repeat titrations requiring traceable volumetric accuracy or when the titrant should not be handled. Class A Serialized and Certified
  • Supplied with a chemically-resistant, self-lubricating PTFE stopcock plug
  • Permanently marked with an individual serial number and traceable to NIST Standards
  • Supplied with a Certificate of Graduation Accuracy
  • Easy-to-read durable black enamel scale
  • Manufactured to the specifications found in ASTM E694
  • Calibrated to the accuracy requirements found in ASTM Specification E542
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 100 mL
For Use With (Equipment) 17124F-100
Material Glass
Includes Buret, Stopcock
Stopcock Material PTFE
Type Buret
Class Class A
Certifications/Compliance ASTM E542, ASTM E694
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.