Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC GardTec Fan Filter Media, 160mm, 45 PPI, UL94HF-1, 5 Pack

Catalog No. 5000506503
Encompass

This fan filter media is designed to protect 160mm cabinet cooling fans from dust buildup, which can lead to fan failure and overheating. Constructed from high-quality polyurethane fibers, it offers resistance to heat and dust, ensuring proper protection for cabinet components.

  • Designed for 160mm tube axial fans
  • Constructed from polyurethane foam
  • Features 45 pores per inch (PPI)
  • Rated UL94HF-1 for flame resistance
  • Achieves 93% particle capture efficiency
  • Withstands maximum temperatures up to 225°F (107°C)
  • Supplied as a 5-pack

Catalog No. 50-005-06503 Supplier MSC Supplier No. 44905594
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This fan filter media is designed to protect 160mm cabinet cooling fans from dust buildup, which can lead to fan failure and overheating. Constructed from high-quality polyurethane fibers, it offers resistance to heat and dust, ensuring proper protection for cabinet components.

  • Designed for 160mm tube axial fans
  • Constructed from polyurethane foam
  • Features 45 pores per inch (PPI)
  • Rated UL94HF-1 for flame resistance
  • Achieves 93% particle capture efficiency
  • Withstands maximum temperatures up to 225°F (107°C)
  • Supplied as a 5-pack

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.