Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC MSC Fan Filter, 162 mm Square, 60 PPI, 5 ea

Catalog No. 5000506502
Encompass

This tube axial fan air filter is designed for effective particle removal in various applications. Made from durable polyurethane foam, it provides reliable air filtration for optimal fan performance.

  • Measures 162 mm high x 162 mm wide x 3.81 mm deep
  • Constructed from polyurethane foam media
  • Provides 94% particle capture efficiency
  • Features 60 pores per inch (PPI)
  • Withstands temperatures up to 175°F
  • Compatible with 160 mm round tube axial fans
  • Meets UL 94HF-1 standards

Catalog No. 50-005-06502 Supplier MSC Supplier No. 44905586
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This tube axial fan air filter is designed for effective particle removal in various applications. Made from durable polyurethane foam, it provides reliable air filtration for optimal fan performance.

  • Measures 162 mm high x 162 mm wide x 3.81 mm deep
  • Constructed from polyurethane foam media
  • Provides 94% particle capture efficiency
  • Features 60 pores per inch (PPI)
  • Withstands temperatures up to 175°F
  • Compatible with 160 mm round tube axial fans
  • Meets UL 94HF-1 standards

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.