Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Tube Axial Fan, 115V, 240 CFM, 1 ea

Catalog No. 5000505989
Encompass

The Value Collection tube axial fan is designed for efficient air movement in various applications. This AC powered fan provides 240 CFM airflow and features a compact oval design.

  • Operates on 115V AC power
  • Provides 240 CFM airflow
  • Draws 0.46 Amps current
  • Features overall dimensions: 151 mm high x 172 mm wide x 51 mm deep
  • Includes fan filter
  • Includes thermostatically controlled fan cord
  • Has an oval shape

Catalog No. 50-005-05989 Supplier MSC Supplier No. 44905792
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Value Collection tube axial fan is designed for efficient air movement in various applications. This AC powered fan provides 240 CFM airflow and features a compact oval design.

  • Operates on 115V AC power
  • Provides 240 CFM airflow
  • Draws 0.46 Amps current
  • Features overall dimensions: 151 mm high x 172 mm wide x 51 mm deep
  • Includes fan filter
  • Includes thermostatically controlled fan cord
  • Has an oval shape

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.