Learn More
Description
Includes
Adjustable leg levelers, Haz-Alert™ reflective labels and double key set for safety and security.
Safely storing nitrics, dichlorics, phenols, and other highly corrosive acids is important to workers. Justrite Wood Laminate Safety Cabinets allow corrosives to be placed out of harms way.
- Durable and highly chemical resistant
- Made from 0.75 in. (1.9cm) particle board clad internally and externally with a chemical-resistant laminate—no internal metal parts to corrode
- With double sliding doors
- Mfr. No. 24120: Ideal for easy access as a benchtop cabinet; holds up to six 2.5L bottles and has nonlocking sliding doors
- Mfr. No. 24140: High-density polyethylene top with slightly raised, curved lip that contains spills, makes cleanup easy
- Mfr. No. 24150: Suitable for large storage jobs and floor placement
Specifications
Specifications
| Dimensions (D x W x H) Interior | 20.85 x 34.4 x 29.49 in. |
| Product Type | Corrosives and Acids Storage Cabinet |
| Load Bearing Capacity | 36 x 2.5 L Bottles |
| Depth (Metric) Exterior | 55.8 cm |
| Height (Metric) Interior | 74.9 cm |
| Depth (Metric) Interior | 53 cm |
| Width (Metric) Exterior | 91.44 cm |
| Width (Metric) Interior | 87.6 cm |
| Weight (Metric) | 106 kg |
| Height (Metric) Exterior | 90.8 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.