Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Mitutoyo Electronic Caliper, 450 mm, 0.01 mm Resolution, 1 ea

Catalog No. 502241054
Encompass

This electronic caliper, constructed from hardened stainless steel, is designed for precise measurements of depth, inside diameter, outside diameter, and step. Featuring a resolution of 0.01 mm and accuracy of ±0.05 mm, it is calibrated and offers data output capabilities, making it suitable for a variety of laboratory and industrial applications.

  • Maximum measurement range of 450 mm (18 in)
  • Resolution of 0.01 mm (0.0005 in)
  • Accuracy of ±0.05 mm (±0.0020 in)
  • Equipped with data output, compatible with SPC cable or wireless transmitter
  • Calibrated with NIST traceability certification
  • Jaw style: inside/outside with knife-edge and sliding adjustment
  • Jaw length: 90 mm
  • Includes 1 SR44 silver oxide battery and protective case

Catalog No. 50-224-1054 Supplier MSC Supplier No. 53766465
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This electronic caliper, constructed from hardened stainless steel, is designed for precise measurements of depth, inside diameter, outside diameter, and step. Featuring a resolution of 0.01 mm and accuracy of ±0.05 mm, it is calibrated and offers data output capabilities, making it suitable for a variety of laboratory and industrial applications.

  • Maximum measurement range of 450 mm (18 in)
  • Resolution of 0.01 mm (0.0005 in)
  • Accuracy of ±0.05 mm (±0.0020 in)
  • Equipped with data output, compatible with SPC cable or wireless transmitter
  • Calibrated with NIST traceability certification
  • Jaw style: inside/outside with knife-edge and sliding adjustment
  • Jaw length: 90 mm
  • Includes 1 SR44 silver oxide battery and protective case

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.