Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 18 ft.3 Manual Defrost Freezer and Digital Platform Rocker Bundle

Catalog No. TSV18FPSPRO
Change view
Click to view available options
Capacity (English):
18 ft.3
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
TSV18FPSPRO 18 ft.3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. TSV18FPSPRO Supplier Thermo Scientific™ Supplier No. TSV18FPSAPRO

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

View Alternate Product

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

This manual defrost freezer offers an economical and environmentally friendly solution for safe and reliable general purpose storage. Includes Digital Platform Rocker.

  • Large storage capacity (18 ft.3)
  • Temperature rating: -22°C to -10°C (-7.6°F to +14°F)
  • Audible and visual alarm systems
  • Significant New Alternatives Policy (SNAP) compliant hydrocarbon refrigerants (R290) and foam
  • Adjustable digital temperature control
  • 6 fixed shelves
  • 2 adjustable feet in front and 2 rollers at the rear
  • Easy-to-use, intuitive design
  • Appropriate for a wide range of customers, from small labs to large scale research facilities
TRUSTED_SUSTAINABILITY

Specifications

Type Defrosting Freezer
Capacity (English) 18 ft.3
Temperature Range -10°C to -22°C
Temperature Sensor NTC Probe
Temperature (Setpoint) -20°C
Door Style Solid Swing
No. of Doors 1
Cabinet Material Painted Steel
Chamber Material Cold-rolled Steel
Insulation Cyclopentane
Interior ABS
Exterior Finish Enameled Steel
Shelves 6
Certifications/Compliance Prop 65
Style Upright
Display Digital
Casters 2 Rolling Casters, 2 Leveling Casters
Color White
Condenser Type Forced Air Cooled
Ports No
Warranty 13 Months
Defrost Manual
Min. Clearance 2 in. (Sides), 2 in. (Back), 12 in. (Top)
Monitoring Options External
Setpoint Security No
Amperage 5.5 A
Plug Type NEMA 5-15 P
Voltage 115 V
Phase 1 Phase
Energy Usage 4 kWhr./Day
Compressor Hermetic
Refrigerant R290
Holds Racks
Rack Capacity 10 Racks
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.