Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ 18-Gauge Steel Compartment Sinks
SCI_ED

Catalog No. S37864 Shop All Diversified Spaces Products
Change view
Click to view available options
18-Gauge compartment sink
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S37864 18-Gauge compartment sink
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S37864 Supplier Diversified Spaces™ Supplier No. 250480

missing translation for 'validMainframeMsg'

For washing, rinsing and sanitizing tasks.

  • Made from 18-gauge T-304 stainless-steel
  • 1.5 in. rounded front and side edges to contain splashes
  • Galvanized 1.62 in. legs with 1 in. adjustable high-impact corrosion resistant feet
  • Accommodate 8 in. on center faucets
  • 9 in. back splash
  • Includes 3.5 in. drain

Specifications

Material Stainless Steel (304, 18 g)
Type Compartment Sink
Shape Rounded front and side edges
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.