Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Synthware™ 180° High Vacuum Plug and Control Knob
GREENER_CHOICESDP

Catalog No. 31502060 Shop All Kemtech Products
Change view
Click to view available options
Size:
0 to 4 mm
0 to 8 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
31-502-060 0 to 4 mm
31-502-061 0 to 8 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 31-502-060 Supplier Synthware™ Supplier No. S560004
Add to Cart
Add to Cart

Accessory for S560004 180° High Vacuum Valve

Specifications

Diameter (Metric) Outer Stem 9 mm
For Use With (Application) Organic Synthesis
Material Borosilicate Glass
Type High Vacuum Plug and Control Knob
Size 0 to 4 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.