Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ N95 Particulate Respirators, 8110S and 8210 Series

Lightweight disposable particulate respirators designed to provide protection of at least 95 percent filtration efficiency against certain non-oil based particles in applications such as grinding, sanding, sweeping, sawing, bagging or other dusty operations.

Supplier:  3M™ 7100132742

 View more versions of this product

Catalog No. 18-999-473



Only null left
Add to Cart
This item is not returnable. View return policy

Description

Description

  • At least 95% NIOSH tested filter efficiency for use where solids or non-oil-based liquid aerosols are present
  • Synthetic elastic headband
  • Adjustable nose clip provides custom fit and reduces the potential for eyewear fogging
  • Soft nose foam
  • Must be used in accordance with OSHA regulations and the user instructions, warnings and limitations
  • Two sizes small or standard are compatible with a variety of protective eyewear and hearing protection
  • Helps reduce inhalation exposures to certain airborne biological particles (examples: mold, Bacillus anthracis, Mycobacterium tuberculosis)
  • Cannot eliminate the risk of contracting infection, illness or disease 
TRUSTED_SUSTAINABILITY
Specifications

Specifications

N - Not Resistant to Oil
NIOSH 42 CFR 84, N95, approval number: TC-84A-0007
White
Single-use
Polypropylene, Polyester
Medium
95%
Yes
8210
Adjustable Nose Clip
No
0.013 kg
No
10
OSHA 1910.134
Cup/Molded
N95
General Purpose Particulate Respirator
No
Assembly, cleaning, demolition, facility maintenance, grinding, machine operation, sanding, welding
Thermoplastic Elastomer
Aluminum
Non-sterile
0.03 lb.
Two-Strap Design
Product Suggestions

Product Suggestions

Videos
Safety and Handling

Safety and Handling

ShelfLife : 5 years from date of manufacture

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.