Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ 19 Mechanical Pump Oil for Belt-drive and Direct-drive Pumps PROMO
SDP

Catalog No. 0118415BS24 Shop All Fisherbrand Products
Change view
Click to view available options
Quantity:
4 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
01-184-15BS24 4 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-184-15BS24

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

View Alternate Product

Fisherbrand 19 Mechanical Pump Oil is a durable vacuum pump fluid recommended for belt-drive and direct-drive pumps. Properties include lower vapor pressures, reduced backstreaming, and longer fluid life.

  • For use in non-corrosive and non-extreme operating conditions
  • Also for use in the forepump of a diffusion pump system with polyphenyl ethers, silicone, and ester-based pump fluids
  • Permits cooler pump operation, lower maintenance, longer fluid life, reduced power consumption
  • Protects O-rings
  • Ultimate pressure at 25°C (77°F), 8.5 x 105 torr
  • Pour point: -15°C (+5°F)
  • Flash point: 212°C (415°F)

Specifications

Product Type 19 Mechanical Pump Oil
Format Liquid
For Use With (Application) Reducing Back Streaming, Protecting O-rings
For Use With (Equipment) Belt-drive and Direct-drive Pumps
Boiling Point 229°C
Color Light Yellow
Packaging Plastic Bottle
Pressure 8.5 x 105 torr
Quantity 4 L
Viscosity 55 cSt at 40°C
Volume (English) 1.056 gal.
Volume (Metric) 4 L
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.