Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuflow Systems Sani-Tech Silicone Tubing, Platinum-cured, 1 in ID, 1.25 in OD

Catalog No. NC3169650
Encompass_Preferred

Platinum-cured silicone tubing engineered for biopharmaceutical and laboratory fluid transfer. The formulation provides low extractables, biocompatibility, and flexible performance suited to sterile filling, media processing, and drug delivery applications.

  • Platinum-cured, biopharmaceutical-grade silicone.
  • Inner diameter: 1.00 in (25.40 mm).
  • Outer diameter: 1.25 in (31.75 mm).
  • Wall thickness: 0.13 in (3.18 mm).
  • Hardness: 50 Shore A.
  • Available packaging: 25 ft coil, 50 ft (F) coil, 100 ft (H) coil, or bulk spool.
  • Applications include sterile fill and transfers, drug delivery, media processing, and cell harvest.
  • Compliance: USP <88> Class VI, USP <87>, ISO 10993-5, European Pharmacopoeia 3.1.9, BPOG extractable report.

Catalog No. NC3169650 Supplier Accuflow Systems Supplier No. STHTC10004
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Platinum-cured silicone tubing engineered for biopharmaceutical and laboratory fluid transfer. The formulation provides low extractables, biocompatibility, and flexible performance suited to sterile filling, media processing, and drug delivery applications.

  • Platinum-cured, biopharmaceutical-grade silicone.
  • Inner diameter: 1.00 in (25.40 mm).
  • Outer diameter: 1.25 in (31.75 mm).
  • Wall thickness: 0.13 in (3.18 mm).
  • Hardness: 50 Shore A.
  • Available packaging: 25 ft coil, 50 ft (F) coil, 100 ft (H) coil, or bulk spool.
  • Applications include sterile fill and transfers, drug delivery, media processing, and cell harvest.
  • Compliance: USP <88> Class VI, USP <87>, ISO 10993-5, European Pharmacopoeia 3.1.9, BPOG extractable report.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.