Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LaMotte™ 1L Water Sampler
SDPSCI_ED

Catalog No. S45085J Shop All LaMotte Company Products
Change view
Click to view available options
Capacity (Metric):
1000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S45085J 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S45085J Supplier LaMotte™ Supplier No. 1077

missing translation for 'validMainframeMsg'

Lets you see samples clearly

This 1L sampler of clear acrylic is furnished with a 20m calibrated line and a collar that ensures rapid descent and minimal drift. A brass messenger triggers a release mechanism to seal the sample chamber with two fitted rubber plungers at the desired sampling depth. The built-in side outlet and flexible tube allow for removal of the water sample.

Specifications

Product Type Water Sampler
Material Acrylic
Capacity (English) 33.8 oz.
Capacity (Metric) 1000 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.