Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Dupont Tyvek Expansion Mailing Envelope, 10 x 13 in., 100/Pack

Catalog No. 501918193
Encompass

This Tyvek Expansion Mailing Envelope measures 10 in. wide and 13 in. long, featuring a green and white color combination. It is designed with a self-seal, peel-off style for secure closure.

  • Self-seal, peel-off style
  • Width: 10 in.
  • Length: 13 in.
  • Color: white; green
  • Box quantity: 100

Catalog No. 50-191-8193 Supplier MSC Supplier No. 39577804
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Tyvek Expansion Mailing Envelope measures 10 in. wide and 13 in. long, featuring a green and white color combination. It is designed with a self-seal, peel-off style for secure closure.

  • Self-seal, peel-off style
  • Width: 10 in.
  • Length: 13 in.
  • Color: white; green
  • Box quantity: 100

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.