Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Dupont Tyvek Envelope, Flat, 10 x 13 in., 100/Bx

Catalog No. 501918198
Encompass

This Tyvek Flat Catalog with Printed First Class Mailing Envelope is designed for efficient and secure mailing of catalogs and other flat documents. Crafted from durable Tyvek material, it offers superior resistance to tears, punctures, and water, ensuring contents are protected during transit. The envelope features a convenient self-seal, peel-off style closure for easy and quick sealing. It comes in a distinct green and white color combination and is supplied in a box quantity of 100.

  • Envelope type: Tyvek flat catalog with printed first class
  • Size: 10 x 13 in.
  • Style: Self seal; peel-off
  • Overall width: 10 in.
  • Overall length: 13 in.
  • Box quantity: 100
  • Color: White; green
  • Country of origin: United States

Catalog No. 50-191-8198 Supplier MSC Supplier No. 39577853
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Tyvek Flat Catalog with Printed First Class Mailing Envelope is designed for efficient and secure mailing of catalogs and other flat documents. Crafted from durable Tyvek material, it offers superior resistance to tears, punctures, and water, ensuring contents are protected during transit. The envelope features a convenient self-seal, peel-off style closure for easy and quick sealing. It comes in a distinct green and white color combination and is supplied in a box quantity of 100.

  • Envelope type: Tyvek flat catalog with printed first class
  • Size: 10 x 13 in.
  • Style: Self seal; peel-off
  • Overall width: 10 in.
  • Overall length: 13 in.
  • Box quantity: 100
  • Color: White; green
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.