Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Supertek™ 2.75 in. Diameter Plastic 3X Magnifier
GREENER_CHOICESCI_ED

Catalog No. S01278 Shop All Supertek Scientific Products
Change view
Click to view available options
Magnification:
3x
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification
S01278 3x
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S01278 Supplier Supertek™ Supplier No. PH30198/5SP
Add to Cart
Add to Cart

This 2.75 in. Diameter Plastic 3X Magnifier makes any project easier to see.

  • Plastic rim and handle magnifier
  • 2.75 in. Diameter
  • 3X Magnification
  • 6 in. Handle

Specifications

Product Type Magnifier, Handheld
Magnification 3x
Material Plastic
Diameter (Metric) Lens 6.98 cm
Diameter (Englis) Lens 2.75 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.