Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ 2-8 CELLsium™ Medium for Short-Term Cell Storage

Catalog No. p-7163257 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
100 mL
500 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
MP092780349 100 mL
MP092780354 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. MP092780349 Supplier MP Biomedicals™ Supplier No. 092780349
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

2-8 CELLsius is a cytoprotective, protein free, ready to use bio-solution without DMSO for the short-term storage of cells or tissue.

  • For short-term storage, add cold (2 to 8 °C) 2-8 CELLsium at a recommended cell concentration of 1 x 106 mL to 8 x 106 mL
  • The 2-8 CELLsium can be removed after centrifugation, cell concentration adjusted and transferred to an appropriate culture flask with growth medium
  • It will keep the cells healthy while in a temporary senescent phase, unlike regular growth media, which cannot
TRUSTED_SUSTAINABILITY

Specifications

Form Liquid
Sterility Sterile
For Use With (Application) Short-term cell storage
Quantity 100 mL
Content And Storage Stored at 2 to 8°C
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.