Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ 2% Cholesterol Diet, Pellet

Catalog No. MP290469150 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
10 kg
20 kg
50 kg
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
MP290469150 50 kg
MP290469110 10 kg
MP290469120 20 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. MP290469150 Supplier MP Biomedicals™ Supplier No. 0290469150
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Complete rat feed with 2% cholesterol added.

  • 2% Cholesterol
  • For rodent diet
  • Pellets
TRUSTED_SUSTAINABILITY

Specifications

Product Type Animal Diet
For Use With (Application) Rodent diet
Quantity 50 kg
Storage Requirements 2°C to 8°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.