Learn More
Description
- 2 Day solutions for a variety of temperature ranges
- All shippers are prequalified systems saving assembly time and space and optimize dim weight and freight cost.
- Use the same common components across temperature ranges and durations
- Same pack-out configurations across temperature ranges
- Mistake-proof packout
Specifications
Specifications
| Quantity | 1 Ea. |
| Includes | Shipper, gel packs, pads, payload box, and packout instructions |
| Dimensions (L x W x H) Exterior | 18.9 x 16.8 x13.9 |
| Duration | 2 days; 48 hours |
| Dimensions (D x W x H) Interior | 9.5 x 9.5 x4.5 |
| Temperature Range (Metric) | 2° to 8°C (Refrigerated) |
| Payload | 7 L |
| Material | Expanded Polystyrene Foam |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.