Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sonoco ThermoSafe Brands 2 Day Certis™ Platform

Catalog No. 03600278 Shop All Sonoco ThermoSafe Products
Change view
Click to view available options
Payload:
7 L
13 L
27 L
56 L
Temperature Range (Metric):
<-20°C (Frozen)
15° to 25°C (CRT)
2° to 8°C (Refrigerated)
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Payload Temperature Range (Metric)
03-600-278 27 L <-20°C (Frozen)
03-600-270 7 L 2° to 8°C (Refrigerated)
03-600-271 7 L 15° to 25°C (CRT)
03-600-272 7 L <-20°C (Frozen)
03-600-273 13 L 2° to 8°C (Refrigerated)
03-600-274 13 L 15° to 25°C (CRT)
03-600-275 13 L <-20°C (Frozen)
03-600-276 27 L 2° to 8°C (Refrigerated)
03-600-277 27 L 15° to 25°C (CRT)
03-600-279 56 L 2° to 8°C (Refrigerated)
03-600-280 56 L 15° to 25°C (CRT)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 03-600-278 Supplier Sonoco ThermoSafe Brands Supplier No. C27F2U
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Certis™ series offers robust universal temperature control for temperature sensitive goods. The Certis solutions are material neutral, incorporating leading edge technologies to provide the lowest total cost of ownership

  • 2 Day solutions for a variety of temperature ranges
  • All shippers are prequalified systems saving assembly time and space and optimize dim weight and freight cost.
  • Use the same common components across temperature ranges and durations
  • Same pack-out configurations across temperature ranges
  • Mistake-proof packout
TRUSTED_SUSTAINABILITY

Specifications

Quantity 1 Ea.
Includes Shipper, gel packs, pads, payload box, and packout instructions
Dimensions (L x W x H) Exterior 26.9 x 20.7 x 17
Duration 2 days; 48 hours
Dimensions (D x W x H) Interior 19.1 x 11 x 7.8
Temperature Range (Metric) <-20°C (Frozen)
Payload 27 L
Material Expanded Polystyrene Foam
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.