This manual grinder pump is designed for the efficient removal of raw sewage in lift stations and low-pressure sewer applications. Engineered with a heavy-duty cast iron housing and a hardened stainless steel cutter system, the pump grinds solids to reduce system backups. It features a reversing action to prevent starting overloads and requires a control panel for optional automatic features.
- 2 hp, 230V AC, three-phase motor with 3,450 RPM
- Tri-Slice cutter technology providing over 250,000 cuts per minute to reduce solids down to 1/8 in.
- Maximum capacity of 45 gpm at 10 ft. of head and 104 ft. max head
- Corrosion-resistant powder coated epoxy finish with stainless steel fasteners
- Tandem mechanical seals with leak detection
- Includes 20 ft. power cord and stainless steel lifting bail
- Thermal sensor protection
- Max. liquid temperature of 104 °F