Learn More
BRANDTECH™ BRAND™ BIO-CERT™ CELL CULTURE QUALITY 2-in-1 Culture Inserts for Multi-well Plates, 1 μm and 3 μm Pore Size
Shop All BrandTech Scientific ProductsDescription
- Suitable for 2D and 3D cell cultures
- TC treated with cellGrade™ plus surface treatment for enhanced cell growth
- Highly transparent PET membrane ideal for imaging
- Sterile according to ISO 11137, SAL 10-6
- Produced in a Class 8 cleanroom per ISO 14644-1
- Non-cytotoxic, meeting ISO 10993-5 standards
- BIO-CERT™ CELL CULTURE QUALITY means inserts are free of pyrogens, endotoxins, human DNA, RNase, and DNase
- Available in diameters of 8.8 mm, 13.3 mm, and 24.8 mm to fit 24-, 12-, and 6-well plates, respectively
Specifications
Specifications
| Culture Area | 4.83 cm2 |
| Material | PET |
| Volume (Metric) Well | 3000 μL |
| Volume (Metric) Working | 800 to 3000 μL |
| Pore Density | 2 x 106 pores/cm2 |
| Pore Size | 1 μm |
| Type | Standing/Hanging Insert |
| For Use With (Equipment) | 6-well Plates |
| Diameter (Metric) Outer | 24.8 mm |
| Height (Metric) | 11 mm |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.