Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ BRAND™ BIO-CERT™ CELL CULTURE QUALITY 2-in-1 Culture Inserts for Multi-well Plates, 1 μm and 3 μm Pore Size

Catalog No. 01670246 Shop All BrandTech Scientific Products
Change view
Click to view available options
Pore Size:
1 μm
3 μm
Volume (Metric) Working:
150 to 400 μL
300 to 1000 μL
800 to 3000 μL
Packaging:
Multipack Blister
Single Blister
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Volume (Metric) Working Packaging
01-670-246 1 μm 150 to 400 μL Multipack Blister
01-670-236 3 μm 800 to 3000 μL Multipack Blister
01-670-237 3 μm 800 to 3000 μL Single Blister
01-670-238 1 μm 800 to 3000 μL Multipack Blister
01-670-239 1 μm 800 to 3000 μL Single Blister
01-670-240 3 μm 300 to 1000 μL Multipack Blister
01-670-241 3 μm 300 to 1000 μL Single Blister
01-670-242 1 μm 300 to 1000 μL Multipack Blister
01-670-243 1 μm 300 to 1000 μL Single Blister
01-670-244 3 μm 150 to 400 μL Multipack Blister
01-670-245 3 μm 150 to 400 μL Single Blister
01-670-247 1 μm 150 to 400 μL Single Blister
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Catalog No. 01-670-246 Supplier BRANDTECH™ BRAND™ Supplier No. 782713
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Sterile inserts for 6-, 12-, or 24-well plates, featuring cellGrade™ plus surface treatment for uniform cell growth. Designed with feet for standing or a removable hook for hanging, offering versatile use in cell culture applications.

  • Suitable for 2D and 3D cell cultures
  • TC treated with cellGrade™ plus surface treatment for enhanced cell growth
  • Highly transparent PET membrane ideal for imaging
  • Sterile according to ISO 11137, SAL 10-6
  • Produced in a Class 8 cleanroom per ISO 14644-1
  • Non-cytotoxic, meeting ISO 10993-5 standards
  • BIO-CERT™ CELL CULTURE QUALITY means inserts are free of pyrogens, endotoxins, human DNA, RNase, and DNase
  • Available in diameters of 8.8 mm, 13.3 mm, and 24.8 mm to fit 24-, 12-, and 6-well plates, respectively
TRUSTED_SUSTAINABILITY

Specifications

Culture Area 0.6 cm2
Material PET
Volume (Metric) Well 400 μL
Volume (Metric) Working 150 to 400 μL
Pore Density 2 x 106 pores/cm2
Pore Size 1 μm
Type Standing/Hanging Insert
For Use With (Equipment) 24-well Plates
Diameter (Metric) Outer 8.8 mm
Height (Metric) 10 mm
No. per Pack 48
Dish Type Insert
Wells 1
Color Clear
Surface Treatment cellGrade plus
Sterility Sterile
No. of Wells 24
Certifications/Compliance ISO 11137, ISO 10993-5
Packaging Multipack Blister
Gridded Not Gridded
Well Shape Round
Bottom Shape Flat
Disposable Single-use
Autoclavable Not Autoclavable
RNase Free Yes
Dnase Free Yes
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.