Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fischer Technical Company™ 2 in. Vacuum Gauge with 1/4 in. Connection
SCI_ED

Catalog No. S012379 Shop All Fischer Technical Company Products
Change view
Click to view available options
Pressure Range:
0 to 30 psi
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pressure Range
S012379 0 to 30 psi
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options

Prop 65: Cancer and Reproductive Harm.

Catalog No. S012379 Supplier Fischer Technical Company™ Supplier No. HVG004
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Prop 65: Cancer and Reproductive Harm.

The 1/4 in. connection of this gauge makes it usable with a variety of pumps.

  • Bourdon Tube Gauge is approximately 2 in. and features 0 to 30 in. of mercury dial
  • Includes a 1/4 in. brass thread on the bottom
  • Affordable and compatible with a wide assortment of vacuum pumps

Specifications

Pressure Range 0 to 30 psi
Accuracy ±3% Full-scale
Display Type Analog
Product Type Vacuum/Pressure Gauge
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.