Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Agilent Technologies Screw Cap, Bonded, PTFE/Red Silicone Septa, 100/Pk.

Catalog No. NC2109872
Encompass

These 9 mm red screw caps include a bonded septum made from a PTFE/red silicone bi-layer. Designed for 2 mL vials, these caps feature an electrostatic bonding process that secures the septum to the cap, providing a more reliable and secure seal than press-fit alternatives. They are suitable for a range of chromatography applications, particularly those involving less volatile samples.

  • Cap material: Polypropylene
  • Septa material: PTFE/red silicone, bonded
  • Cap color: Red
  • Thread size: 9-425
  • Pack size: 100
  • Compatibility: Agilent, Perkin Elmer, Shimadzu, Thermo, and Varian/Bruker autosamplers

This item is not returnable. View return policy
Catalog No. NC2109872 Supplier Agilent Technologies Supplier No. 51907029
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These 9 mm red screw caps include a bonded septum made from a PTFE/red silicone bi-layer. Designed for 2 mL vials, these caps feature an electrostatic bonding process that secures the septum to the cap, providing a more reliable and secure seal than press-fit alternatives. They are suitable for a range of chromatography applications, particularly those involving less volatile samples.

  • Cap material: Polypropylene
  • Septa material: PTFE/red silicone, bonded
  • Cap color: Red
  • Thread size: 9-425
  • Pack size: 100
  • Compatibility: Agilent, Perkin Elmer, Shimadzu, Thermo, and Varian/Bruker autosamplers

This item is not returnable. View return policy
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.