Learn More
Description
- High-grade polystyrene
- Clear, easily legible graduation
- Colored vertical stripe for ease in reading the volume
- With synthetic fibrous filter material for protection
Specifications
Specifications
| Description | Shape: Standard |
| Material | Polystyrene |
| Sterility | Sterile |
| For Use With (Application) | Pipetting |
| Graduated | Yes |
| Graduations | 1/100 |
| Graduation Type | Negative Graduations |
| Includes | Synthetic Fibrous Filter Material |
| Negative Graduations | Yes |
| Quantity | 1000/Pk. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
