Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Air-Tite Products 2-Part Luer Slip Syringe

Catalog No. 14817215 Shop All Air-Tite Products
Change view
Click to view available options
Volume (Metric):
3 mL
5 mL
10 mL
20 mL
Graduations:
0.1 cc
0.2 cc
0.5 cc
1 cc
Connection Type:
Centric Luer Slip
Eccentric Luer Slip
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Graduations Connection Type
14-817-215 20 mL 1 cc Eccentric Luer Slip
14-817-212 3 mL 0.1 cc Centric Luer Slip
14-817-213 5 mL 0.2 cc Centric Luer Slip
14-817-214 10 mL 0.5 cc Eccentric Luer Slip
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 14-817-215 Supplier Air-Tite Products Supplier No. A20
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Inert syringes for use in gas or liquid chromatography, in vitro fertilization, embryo-transfer and various laboratory procedures

  • Needle tips not included, purchased separately
  • Graduated syringes manufactured from high-quality laboratory-grade polypropylene and polyethylene
  • Chemically inert and noncytotoxic
  • Ideal for chromatography, in vitro fertilization and embryo transfer
  • Positive safety stop prevents accidental spills
  • FDA registered

Notes:

  • 5 mL syringes graduated to 6 mL
  • 10 mL syringes graduated to 12 mL
  • 20 mL syringes graduated to 24 mL

Specifications

Certifications/Compliance FDA, CE, ISO 9001, DEHP free
Material Plastic
For Use With (Application) For nuclear medicine, amniocentesis, IVF, embryo-transfer, chromatography and lab procedures
Latex Free Yes
Product Type B Braun syringe
Graduations 1 cc
Quantity 100 Pk., 8 Pk./Cs.
Packaging Individually wrapped
Volume (Metric) 20 mL
Product Line B Braun
Needle Point Style Cone
Connection Type Eccentric Luer Slip
Graduated Yes
Sterility Sterile
Show More Show Less

Over the coming months, you may notice a difference in the box you receive as a branding transition occurs with the Norm-Ject line of syringes. These syringes continue to be manufactured in the same location and the same high standards. Please contact us for more details.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.