Learn More
Heathrow Scientific 2-Place Slide Mailer, PP
Description
- Polypropylene protectors ideal for secure shipping and storing of slides
- Large, easy-to-secure snaps, provide safe storage for valuable slides
- Variety of colors brings some fun to the lab and enables color coding
Specifications
Specifications
| Type | Slide Mailer |
| Slide Capacity | 2 |
| Color | Natural |
| Dimensions (L x W x H) | 3.7 x 2.7 x 0.2 in. (93 x 68 x 5 mm) |
| Material | Polypropylene |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.