Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC PRO-SOURCE Medium Duty Trash Bags, 16 gal., 0.6-mil, Black, 500/Pk.

Catalog No. 502869017
Encompass

These medium-duty trash bags are suitable for general waste disposal. Designed for durability, they feature a low-density resin construction and a coreless roll dispensing system for convenient access.

  • Capacity: 16 gal.
  • Thickness: 0.6 mil
  • Dimensions: 24 in wide x 31 in high
  • Material: Low-density resin
  • Color: Black
  • Quantity: 500 per pack
  • Closure type: Tie
  • Scent: Unscented
  • Dispensing type: Coreless roll

Catalog No. 50-286-9017 Supplier MSC Supplier No. 09341413
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These medium-duty trash bags are suitable for general waste disposal. Designed for durability, they feature a low-density resin construction and a coreless roll dispensing system for convenient access.

  • Capacity: 16 gal.
  • Thickness: 0.6 mil
  • Dimensions: 24 in wide x 31 in high
  • Material: Low-density resin
  • Color: Black
  • Quantity: 500 per pack
  • Closure type: Tie
  • Scent: Unscented
  • Dispensing type: Coreless roll

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.