Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Lovibond™ 2 Sided Sample Cell: Plastic

Catalog No. 09053356 Shop All Tintometer Group Products
Change view
Click to view available options
Path Length:
10 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Path Length
09-053-356 10 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-053-356 Supplier Lovibond™ Supplier No. 132770
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Plastic 2 Sided Sample Cell is used with the Lovibond™ EC2000 Gardner as well as the EBC Colorpod. These cells can also be used in a PFXi-195 when fitted with cell holder 131707 and in a PFXi-880, 950 or 995 when fitted with cell holder 137530.

  • Disposable cells for use in the EBC Colourpod, and EC 2000 Gardner

Specifications

Sterility Non-sterile
Type Sample Cell
Color Transparent
Disposable Single-use
Capacity (Metric) 5 mL
Material Polystyrene
Closure Material No Lid
Length (Metric) 12.5 mm
Quantity 100 Pk.
Path Length 10 mm
Height (Metric) 40 mm
For Use With (Equipment) Lovibond™ EC2000 Gardner as well as the EBC Colorpod; can also be used in a PFXi-195 when fitted with cell holder 131707 and in a PFXi-880, 950 or 995 when fitted with cell holder 137530.
Width (Metric) 12.5 mm
Shape Square
Show More Show Less
Product Title
missing translation for 'pleaseSelectIssue'

missing translation for 'byClickingSubmit' missing translation for 'privacyPolicy'.