Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ 2 Station Table
SCI_ED

Catalog No. S38108 Shop All Diversified Spaces Products
Change view
Click to view available options
Material:
Oak, Hardwood and Oak Veneer
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
S38108 Oak, Hardwood and Oak Veneer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S38108 Supplier Diversified Spaces™ Supplier No. C2100K
Add to Cart
Add to Cart

Features a center cabinet with lock, and rubber base molding. Available with plain or book compartment aprons

  • 66 x 24 x 30 in.
  • Constructed of solid oak and oak hardwood veneers
  • Diversified Spaces™ is SEFA compliant and MAS Certified Green
  • Includes two book compartments in the aprons
  • Limited Lifetime Warranty
  • Made in the U.S.A.
  • No work surface included
  • The unit is finished with a chemical resistant, earth-friendly UV finish, rubber base molding and leg boots
  • Two student workstation features a locking center cabinet with adjustable shelf

Specifications

Product Type Workstation
Width (Metric) 1.67 m
Color Oak
Height (Metric) 0.76 m
Depth (Metric) 60 cm
For Use With (Application) Science classrooms
Certifications/Compliance SEFA, Mas Certified Green
Warranty Limited lifetime
Finish Chemical Resistant, Earth-friendly UV
Width (English) 66 in.
Material Oak, Hardwood and Oak Veneer
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.