Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ 2 Station Table
SCI_ED

Catalog No. S37839 Shop All Diversified Spaces Products
Change view
Click to view available options
No. of Drawers:
2
None
Surface Coating:
0.75 in. Solid Phenolic
1 in. Epoxy
1.25 in. Chemguard
1.25 in. Plastic Laminate
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Drawers Surface Coating
S37839 None 1.25 in. Chemguard
S37840 None 0.75 in. Solid Phenolic
S37844 2 0.75 in. Solid Phenolic
S37842 2 1.25 in. Plastic Laminate
S37845 2 1 in. Epoxy
S37841 None 1 in. Epoxy
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S37839 Supplier Diversified Spaces™ Supplier No. 2102K
Add to Cart
Add to Cart

2 Station Table allows workspace and storage for 2 users

  • Constructed of oak or maple veneers
  • Diversified Spaces™ is SEFA compliant and MAS Certified Green
  • Finishing the desk is rubber base molding, leg boots and a durable chemical resistant UV finish
  • Limited Lifetime Warranty
  • Made in the U.S.A.

Specifications

Product Type Workstation
No. of Drawers None
Certifications/Compliance SEFA, Mas Certified Green
Warranty Limited lifetime
Color Oak
For Use With (Application) Science classrooms
Finish Chemical Resistant, Earth-friendly UV
Width (English) 66 in.
Depth (Metric) 60 cm
Weight (English) 230 lb.
Weight (Metric) 104 kg
Width (Metric) 1.67 m
Height (Metric) 0.76 m
Surface Coating 1.25 in. Chemguard
Material Laminate
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.