Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ 2 Station Table
GSA_VASCI_ED

Catalog No. S37845 Shop All Diversified Spaces Products
Change view
Click to view available options
No. of Drawers:
2
None
Surface Coating:
0.75 in. Solid Phenolic
1 in. Epoxy
1.25 in. Chemguard
1.25 in. Plastic Laminate
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Drawers Surface Coating
S37845 2 1 in. Epoxy
S37839 None 1.25 in. Chemguard
S37840 None 0.75 in. Solid Phenolic
S37844 2 0.75 in. Solid Phenolic
S37842 2 1.25 in. Plastic Laminate
S37841 None 1 in. Epoxy
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S37845 Supplier Diversified Spaces™ Supplier No. 2206K
Add to Cart
Add to Cart

2 Station Table allows workspace and storage for 2 users

  • Constructed of oak or maple veneers
  • Diversified Spaces™ is SEFA compliant and MAS Certified Green
  • Finishing the desk is rubber base molding, leg boots and a durable chemical resistant UV finish
  • Limited Lifetime Warranty
  • Made in the U.S.A.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Workstation
Weight (English) 302 lb.
Weight (Metric) 136.9 kg
Certifications/Compliance SEFA, Mas Certified Green
Finish Chemical Resistant, Earth-friendly UV
For Use With (Application) Science classrooms
No. of Drawers 2
Surface Coating 1 in. Epoxy
Warranty Limited lifetime
Width (English) 66 in.
Color Oak
Depth (Metric) 60 cm
Height (Metric) 0.76 m
Width (Metric) 1.67 m
Material Oak, Oak Veneer
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.