Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Marketlab 2-Step Multiview Positioning Platform

Catalog No. 22505033
Change view
Click to view available options
Width (English):
0.625 in.
0.886 in.
1.073 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
22-505-033 0.886 in.
22-505-030 1.073 in.
22-505-034 0.625 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22-505-033 Supplier Marketlab Supplier No. 78361
Add to Cart
Add to Cart

2-Step Multiview Positioning Platform for weight-bearing imaging with grab bars and multiple panel positions.

  • 30.5 in. W x 31.25 in. L x 49.5 in. H platform with step heights of 8 in. and 16 in., and slot size of 0.886 in. 2.25 cm.
  • Excellent for obtaining weight-bearing A/P, lateral, oblique, and other anatomical views.
  • Eliminates the need for considerable patient movement, minimizing potential patient and RT injury risks.
  • Four imaging panel placement locations.
  • Two grab bars for increased patient safety and minimized fall risks.
  • Built-in rollers and grab bars make it easy to move the platform.
  • Designed for use with all common imaging panels.
  • Easy-to-clean, nonporous material resists germs.
  • Holds up to 500 lb.
  • Includes wedges to help hold detectors in place and upright.
  • Please verify your detector size/thickness before ordering.

Specifications

Width (English) 0.886 in.
Dimensions (L x W x H) 31.25 x 30.5 x 49.5 in.
Material Plastic
Width (Metric) 2.25 cm
Load Capacity (English) 500 lb.
Load Capacity (Metric) 226.8 kg
Product Type Platform Ladder
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.