Learn More
Marketlab 2-Step Multiview Positioning Platform
Description
- 30.5 in. W x 31.25 in. L x 49.5 in. H platform with step heights of 8 in. and 16 in., and slot size of 0.886 in. 2.25 cm.
- Excellent for obtaining weight-bearing A/P, lateral, oblique, and other anatomical views.
- Eliminates the need for considerable patient movement, minimizing potential patient and RT injury risks.
- Four imaging panel placement locations.
- Two grab bars for increased patient safety and minimized fall risks.
- Built-in rollers and grab bars make it easy to move the platform.
- Designed for use with all common imaging panels.
- Easy-to-clean, nonporous material resists germs.
- Holds up to 500 lb.
- Includes wedges to help hold detectors in place and upright.
- Please verify your detector size/thickness before ordering.
Specifications
Specifications
| Material | Plastic |
| Dimensions (L x W x H) | 31.25 x 30.5 x 49.5 in. |
| Width (English) | 0.625 in. |
| Width (Metric) | 1.588 cm |
| Load Capacity (English) | 500 lb. |
| Load Capacity (Metric) | 226.8 kg |
| Product Type | Platform Ladder |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.